Beli ratchet socket wrench s di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Scaffolding Ratchet Wrench (Kunci Ring Ratchet)
    Mulai

    Rp199.900

    KRISBOW Scaffolding Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Ratchet Socket Wrench 10x12mm adalah kunci socket dengan gagang Handle yang berfungsi sebagai pegangan saat mengencangkan atau mengendurkan baut. Ratchet Socket ini mempunyai keunggulan putaran arah yang dapat diubah sesuai dengan kebutuhan saat membuka baut. Ratchet Socket ini dibuat dengan material cast iron dan mempunyai ukuran Square Drive 10x12mm. Ratchet Socket ini biasa digunakan di bengkel, industri, dan konstruksi.
    atribut:
    • Type: Ratchet Socket Wrench
    • Material: Chrome Vanadium Steel
  2. INGCO Ratchet Wrench
    Mulai

    Rp91.900

    INGCO Ratchet Wrench
    Deskripsi:
    INGCO Ratchet Socket Wrench // Kunci Handle Sok Inch
    atribut:
    • Material: CR-V+Cr-Mo
  3. Top Kogyo Ratchet Wrench Long Socket Type
    52%
    Mulai

    Rp459.900

    Top Kogyo Ratchet Wrench Long Socket Type
    Deskripsi:
    -Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient
  4. nepros Set Kunci Sok
    Mulai

    Rp19.999.900

    nepros Set Kunci Sok
    Deskripsi:
    -Socket wrench set sheet equipped with 90 gear ratchet handle NBR series.
    atribut:
    • Handle Contents: Ratchet handle hold type (RH3H), spinner handle (NS3), extension bar (305
    • Input Drive (mm): 9.5
  5. Top Kogyo Ratchet Wrench Long Socket Type
    41%
    Mulai

    Rp589.900

    Top Kogyo Ratchet Wrench Long Socket Type
    Deskripsi:
    -Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient with pick.-It is useful for places where there is a deep concave part(channel H beam/angle, etc.)or a long bolt is protruded when tightening(duct construction, etc.)
    atribut:
    • Opposite Side Dimension (mm): 14x15
    • Thickness (mm): 69
    • Total Length (mm): 278
    • Material: Chrome Vanadium Steel (Cr-V)
  6. monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp71.900

    monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ring Ratchet
    atribut:
    • Overall Length (mm): 146.5
    • Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
    • Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
    • Nominal Size (mm): 6×8、10×12
    • Dimensions (mm): 6×8 , 10×12
  7. SP AIR Air Ratchet Wrench
    Mulai

    Rp3.799.900

    SP AIR Air Ratchet Wrench
    atribut:
    • Capacity Bolt Dia. (mm): 10
    • Socket Input Drive (mm): 9.5
    • Air Consumption (m³/minute): 0.2
    • Exhaust: Back
    • Hose Mounting Port: NPT1/4
    • Maximum Tightening Torque (N m): 20
    • Working Air Pressure Range (MPa): 0.62
  8. monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp479.900

    monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ratchet
    atribut:
    • Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
    • Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
    • Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
    • Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
    • Offset Angle (°): 25
  9. SUPER TOOL 4size Ratchet Wrench
    Mulai

    Rp509.900

    SUPER TOOL 4size Ratchet Wrench
    Deskripsi:
    -Reversing is a switching claw type.-A convenient ratchet wrench that can be used for 4 sizes of bolt and nut with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it returns to its original position wit
  10. INGCO Ratchet Socket Wrench
    Mulai

    Rp189.900

    INGCO Ratchet Socket Wrench
    atribut:
    • Size (inch): 1/2
    • Number of Teeth: 45T
    • Length (cm): 260
    • Material: Cr-V+Cr-Mo
  11. FPC Set Kunci Sok
    Mulai

    Rp8.899.900

    FPC Set Kunci Sok
    atribut:
    • Input Drive (mm): 19
  12. SP Air Ratchet Wrench
    Mulai

    Rp4.099.900

  13. Top Kogyo Ratchet Construction Wrench
    Mulai

    Rp619.900

    Top Kogyo Ratchet Construction Wrench
    Deskripsi:
    -Reversing is a switching claw type.-Ratchet wrench with the thick and easy-to-use pick.-Both the main body and claw are forged products with outstanding strength.-The socket part is a safety design that nut does not penetrate.
    atribut:
    • Thickness: 50mm
    • Total Length: 310mm
  14. monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Mulai

    Rp589.900

    monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Deskripsi:
    A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.
    atribut:
    • Case Dimensions (mm): 166x85x31
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Number of Set Items: 38
    • Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
Daftar Harga ratchet socket wrench s Terbaru October 2026
KRISBOW Scaffolding Ratchet Wrench (Kunci Ring Ratchet)Rp199.900
INGCO Ratchet WrenchRp91.900
Top Kogyo Ratchet Wrench Long Socket TypeRp459.900
nepros Set Kunci SokRp19.999.900
Top Kogyo Ratchet Wrench Long Socket TypeRp589.900
monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Rp71.900
SP AIR Air Ratchet WrenchRp3.799.900
monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)Rp479.900
SUPER TOOL 4size Ratchet WrenchRp509.900
INGCO Ratchet Socket WrenchRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)